MECALINE 867659 ALL ST/ST PRESSURE GAUGE DIAM 100MM 1/2IN 0/10BAR
Pressure gauge stainless
See technical informationSee documentsReferences
Mecaline:867659
Rubix:216A3459
EAN:3660338216107

Documents
Product details : MECALINE 867659 ALL ST/ST PRESSURE GAUGE DIAM 100MM 1/2IN 0/10BAR
Stainless box pressure gauges and stainless steel mechanism .
Fitting 1/2" - 63 mm diameter .
Delivered without glycerine -
Fitting 1/2" - 63 mm diameter .
Delivered without glycerine -
Technical specifications
Attributes
| Connection 1 | 1/2 |
|---|---|
| Material | stainless steel |
| Length | 48 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | g1/2 b |
| Max. temperature | 200 °C |
| Service pressure | 10 bar |
| Type of fluid | aggressive gaseous and liquid fluids (suitable for low‑viscosity or crystallising media) |
| Metric exterior tube diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 82.64 excl. VAT
/ Each
£ 99.17 incl. VAT
- In stock: Next day delivery
