References
Aventics:2123212000
Rubix:274A0886
Manufacturer :2123212000


Technical specifications
| Connection 1 | 12 |
|---|---|
| Material | polybutylene terephthalate (pbt) |
Product details : AVENTICS 2123212000
Cover lid
Technical specifications
Attributes
| Package weight | 3 g |
|---|---|
| Connection 1 | 12 |
| Material | polybutylene terephthalate (pbt) |
| Length | 44 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 2.90 excl. VAT
/ Each
£ 3.48 incl. VAT
- Usually arrives within 14 working days