References
SMC:KQ2P-16
Rubix:124A3014
Manufacturer :00001265
EAN:3618036052824

Documents
Product details : SMC KQ2P-16 PLUG I 16 TUBE
The KQ2 series offers highly flexible solutions. It now includes the KJ series of miniature fittings. The insertion and sealing of a tube now requires up to 30% less force and offers 20% less resistance for the removal, allowing a quicker and easier coupling. The new KQ2 series is also characterized by its reduced dimensions-shorter width and height up to 23% - thus allowing to obtain 57% lighter fittings than the previous models. Two brass or brass & nickel threading materials and two types of joints are available for repeated connections and non-contamination of the gasket. In addition, the KQ2 series offers several types of M, R, NPT, UNF and Uni threads, as well as a full range of diameters from Ø2 mm for low-speed applications and up to Ø16 mm for high-speed applications.
Strengths
Quick assembly/disassembly.
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Connection 1 | 16 |
| Material | c3604;pbt;pp |
| Length | 21 mm |
| Min. temperature | -5 °C |
| Colour | white |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 13.50 excl. VAT
/ 10 pieces
£ 16.20 incl. VAT
- Delivery usually within ( 4 ) days