SMC KQ2E04-00AJ BRASS FITTING I 4 TUBE


Bulkhead Union

References
smc:KQ2E04-00AJ
rubix:116A4691
brand logo
brand logo
Technical specifications
MaterialA (Brass)
See all Specifications

Product details : SMC KQ2E04-00AJ BRASS FITTING I 4 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Bulkhead union.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.

Applicable Tube O.D.: ø 4
Connection Thread: Inch Size (NPT, UNF) or Metric Size (M, R, Rc)
Thread Material /
Surface Treatment: A (Brass)
Option: J (Interchangeable with KJE Series)
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight8 g
MaterialA (Brass)
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
  • Delivery usually within ( 4 ) days