FESTO 153249 MULTIPLE DISTRIBUTOR QSLV6-3/8-12
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV6-3/8-12
Rubix:125A0477
Manufacturer :153249
EAN:4052568070526

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153249 MULTIPLE DISTRIBUTOR QSLV6-3/8-12
Multiple Distributor QSLV6-3/8-12 6-fold, 360° orientable. Size=Standard, Nominal size=6,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 204,05 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 27.41 excl. VAT
/ Each
£ 32.89 incl. VAT
- Delivery usually within ( 2 ) days