SMC KQ2E06-00NJ NICKEL PLATED BRASS FITTING I 6 TUBE
Bulkhead Union
See technical informationSee documentsReferences
SMC:KQ2E06-00NJ
Rubix:118A3856
Manufacturer :KQ2E06-00NJ
EAN:3618036068320

Technical specifications
| Material | c3604, pbt, pp, 303 stainless steel (body);c3604 (thread portion), 303 stainless steel (thread portion) (stud);304 stainless steel (chuck, guide);pom (release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : SMC KQ2E06-00NJ NICKEL PLATED BRASS FITTING I 6 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Bulkhead union.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Applicable Tube O.D.: ø 6
Connection Thread: Inch Size (NPT, UNF) or Metric Size (M, R, Rc)
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Option: J (Interchangeable with KJE Series)
Release Button: Round Type
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Applicable Tube O.D.: ø 6
Connection Thread: Inch Size (NPT, UNF) or Metric Size (M, R, Rc)
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Option: J (Interchangeable with KJE Series)
Release Button: Round Type
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | c3604, pbt, pp, 303 stainless steel (body);c3604 (thread portion), 303 stainless steel (thread portion) (stud);304 stainless steel (chuck, guide);pom (release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
| Connection 1 | 6 mm |
| Profile | kq2 |
| Connection 2 | m11x0,75 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 33.30 excl. VAT
/ 10 pieces
£ 39.96 incl. VAT
- Delivery usually within ( 4 ) days