Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 160420038 FITTING G3/8 FEMALE ELBOW CONN
NORGREN 160420038 FITTING G3/8 FEMALE ELBOW CONN
BSP and Hose Fitting
References
norgren:
160420038
rubix:
45025884
Technical specifications
Material
Nickel Plated Brass
Connection 1
G 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 160420038 FITTING G3/8 FEMALE ELBOW CONN
Elbow Sleeve G3/8i
Technical specifications
Attributes
Material
Nickel Plated Brass
Connection 1
G 3/8
Profile
16042
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.71
excl. VAT
/
Each
£
5.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC KPGH04-M5 ONE TOUCH CLEAN FITTING
SMC KQ2S16-03AP ONE-TOUCH FITTING
NORGREN 101671438 PFIT 14MM-R3/8 SWIVEL TEE ADPT
FESTO 153422 PUSH-IN FITTING, SELF-SEALING QSK-1/8-8
MECALINE 859882 DOUBLE BANJO FIT 1 HEAD DIA MM 4 G1/8IN
NORGREN 102680628 SWIVEL SIDE TEE ADAPTER
SMC KCH10-03S FITTING
MECALINE 859686 QUICK EXHAUST VALVE - STAINLESS STEEL 1/2
SMC KQ2H23-01AS1 ONE-TOUCH FITTING
NORGREN C02260418 PFITC 4MM-G1/8 FEMALE ADPT
NORGREN 100230805 PFIT 8-5MM STEM REDUCER
SMC KGH08-03S FITTING
FESTO 133004 PUSH-IN FITTING QSM-M5-4-I-R
SMC KQ2L12-U04A-X35 ONE-TOUCH FITTING
SMC KQ2VF08-02AS-X35 ONE-TOUCH FITTING