References
Festo:QS-G1/2-16-20
Rubix:124A7550
Manufacturer :132047
EAN:4052568026998

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 132047 PUSH-IN FITTING QS-G1/2-16-20
Push-in fitting QS-G1/2-16-20 male thread with external Hexagon. Size=Standard, Nominal size=12 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=20
Technical specifications
Attributes
| Logistic Weight | 54,91 g |
|---|---|
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 125.60 excl. VAT
/ 20 pieces
£ 150.72 incl. VAT
- Delivery usually within ( 2 ) days