FESTO 578320 PUSH-IN SLEEVE NPQH-D-S10-E-P10

Push-In Sleeve

See technical informationSee documents

References

Festo:NPQH-D-S10-E-P10
Rubix:263A5916
Manufacturer :578320
EAN:4052568060237
NPQH-D-S10-E-P10 Push-in sleeve

Technical specifications

Materialbrass, chemically nickel-plated
Connection 1plug-in socket ø 10 mm
See all Specifications

Documents

Product details : FESTO 578320 PUSH-IN SLEEVE NPQH-D-S10-E-P10


Push-in sleeve NPQH-D-S10-E-P10 Size=Standard, Nominal size=8 mm, Assembly Position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 20 bar

Technical specifications


Attributes
Logistic Weight12,4 g
Materialbrass, chemically nickel-plated
Connection 1plug-in socket ø 10 mm
Profilestandard
Connection 2plug-in socket ø 10 mm
Max. temperature150 °C
£ 31.10 excl. VAT
/ 10 pieces
£ 37.32 incl. VAT
  • Delivery usually within ( 2 ) days