References
Dormer:P8158.0X6.0
Rubix:2578952
EAN:7320760688076



Product details : DORMER P8158.0X6.0 BURR 8.00 MM X 6.00 MM 6814166
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Length of cut | 19 mm |
| Total length | 64 mm |
| Cutting material | carbide |
| Capacity length | 19 mm |
Show UNSPSC/ECL@SS
£ 25.49 excl. VAT
/ Each
£ 30.59 incl. VAT
- Usually arrives within 14 working days
