References
Dormer:P8426.0X6.0
Rubix:2579003
EAN:7320760688588



Product details : DORMER P8426.0X6.0 BURR 6.00 MM X 6.00 MM 6814217
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Length of cut | 50 mm |
| Total length | 18 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 24.32 excl. VAT
/ Each
£ 29.18 incl. VAT
- Usually arrives within 14 working days
