SKF PCM 10010560 M STRAIGHT BUSHING


Bushings, thrust washers and strips

References
skf:PCM 10010560 M
rubix:266A6405
manufacturer :111518
ean:7316571365787
SKF PLAIN BUSH BEARING PCM 10010560 M
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter105 mm
Width60 mm
See all Specifications

Product details : SKF PCM 10010560 M STRAIGHT BUSHING


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight296 g
Inner diameter100 mm
Outer diameter105 mm
Width60 mm
Seriespcm
Materialcomposite m
Show UNSPSC/ECL@SS
£ 43.93 excl. VAT
/ Each
£ 52.72 incl. VAT
  • Usually arrives within 14 working days