Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB5060-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB5060-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Bush
References
ina:
EGB5060-E40-B-Y
rubix:
238A3975
manufacturer :
0708638060000
ean:
4012802755695
Technical specifications
Inner diameter
50
mm
Outer diameter
55
mm
Width
60
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB5060-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
205,95
g
Inner diameter
50
mm
Outer diameter
55
mm
Width
60
mm
Series
EGB..-E40-B
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.58
excl. VAT
/
Each
£
16.30
incl. VAT
Usually arrives within 14 working days
Select variants (56)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB10060-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FR
SKF PRM 252825 STRAIGHT BUSHING
INA EGB9060-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB1515-E40-B-Y LEAD FREE PLAIN BEARING
INA EGB1525-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PCM 505540 M STRAIGHT BUSHING
INA EGB2525-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PSM 162216 A51 STRAIGHT BUSHING
INA EGB5040-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF GLYCODUR BUSH PSM 101616 A51
SKF PBM 506050 M1G1 STRAIGHT BUSHING
SKF PSM 202520 A51 STRAIGHT BUSHING
SKF BUSH PCM 050705 E
INA EGB2425-E40-Z METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
FAG EGB1215-E40-Y BUSHES 678621360000