SKF PCM222515E PTFE COMPOSITE STRAIGHT BUSHING
Bushings, thrust washers and strips
See technical informationReferences
SKF:PCM 222515 E
Rubix:215A2890
EAN:7316572846858

Product details : SKF PCM222515E PTFE COMPOSITE STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Inner diameter | 22 mm |
| Outer diameter | 25 mm |
| Width | 15 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 47.50 excl. VAT
/ 25 pieces
£ 57.00 incl. VAT
- Delivery usually within ( 3 ) days
