Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PCM 252840 E STRAIGHT BUSHING
SKF PCM 252840 E STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PCM 252840 E
rubix:
266A6647
manufacturer :
167828
ean:
7316571875163
Technical specifications
Inner diameter
25
mm
Outer diameter
28
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCM 252840 E STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
37,5
g
Inner diameter
25
mm
Outer diameter
28
mm
Width
40
mm
Series
PCM
Material
Composite E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.24
excl. VAT
/
Each
£
5.09
incl. VAT
Usually arrives within 14 working days
Select variants (103)
Add to cart
Create PDF from product
Check our products from related categories
SKF PPM202320 GLYCODUR BUSH
SKF PCM 121410 M STRAIGHT BUSHING
SKF PCM 13013560 E STRAIGHT BUSHING
INA EGB5540-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB7070-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB160100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 101208 E STRAIGHT BUSHING
INA EGB3530-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 707570 M POM COMPOSITE STRAIGHT BUSHING
INA EGB2225-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB2820-E40-Z METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB7050-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PBM253535M1G1 BUSHINGS THRUST WASHERS & STRIPS
INA EGB1610-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PCM 606530 E STRAIGHT BUSHING