References
SKF:PCM 13013560 E
Rubix:266A6825
EAN:7316572201817

Product details : SKF PCM 13013560 E STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 465 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 135 mm |
| Width | 60 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 97.35 excl. VAT
/ Each
£ 116.82 incl. VAT
- Usually arrives within 14 working days
