References
INA:EGB160100-E40-Y
Rubix:238A3211
Manufacturer :0701579950000
EAN:4012802758962



Product details : INA EGB160100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 960,6 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 165 mm |
| Width | 100 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 60.92 excl. VAT
/ Each
£ 73.10 incl. VAT
- Usually arrives within 14 working days
