JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU40 UK6.5


Safety shoe JALAS 1605 E-Sport

References
jalas:1605-40
rubix:386A0459
ean:6408487502736
brand logo
brand logo
Technical specifications
EU shoe size40
Collar heightlow
Colourblack
See all Specifications

Product details : JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU40 UK6.5


JALAS® 1605 E-Sport, Safety sandal, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, plastic shank, PU outsole, upper material PU-coated leather, split leather

Technical specifications


Attributes
EU shoe size40
Collar heightlow
Colourblack
Main materialleather
Non-magneticyes
Secondary colourgrey
Show UNSPSC/ECL@SS
£ 86.07 excl. VAT
/ Each
£ 103.28 incl. VAT
  • Usually arrives within 14 working days