JALAS 3400A MONZA SPORT SANDAL S1 SRC EU45 UK10.5


JALAS® 3400A Monza Sport

References
jalas:3400A-45
rubix:386A0845
ean:6408487413193
brand logo
brand logo
Technical specifications
EU shoe size45
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 3400A MONZA SPORT SANDAL S1 SRC EU45 UK10.5


Safety shoes, sandals with the highest level of protection, excellent grip, excellent grip, very comfortable, breathable, good shock absorption.
Prevents the risk of antistatic, stress injuries.
Aluminum safety tip.
Oil resistant sole.
Antistatic properties.

Strengths

Lightweight, oil resistant outsole, anti-static properties, padded upper edge, breathable insole, double absorption zone, conforms to standard IEC 61340-5-1 (ESD).

Technical specifications


Attributes
EU shoe size45
Collar heightLow
ColourBlack
Main materialLeather
ESDYes
Secondary colourOrange
Show UNSPSC/ECL@SS
£ 117.37 excl. VAT
/ Each
£ 140.84 incl. VAT
  • Usually arrives within 14 working days