UVEX 84698 1 BUSINESS S2 FO SR ESD SHOE GREY EU42 UK8 W11
Business shoe S2 SRC
See technical informationSee documentsReferences
Uvex:8469842
Rubix:232A9269
Manufacturer :8469842
EAN:4031101764894

Documents
Product details : UVEX 84698 1 BUSINESS S2 FO SR ESD SHOE GREY EU42 UK8 W11
Safety shoes in protection class S2 SRC in accordance with EN ISO 20345:2011. Safety shoes meet ESD specifications with leakage resistance under 35 megaohms. Breathable microvelour upper material. Robust steel toe cap
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | synthetic |
| ESD | yes |
| Security Category | s2 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 108.28 excl. VAT
/ Each
£ 129.94 incl. VAT
- Usually arrives within 14 working days
