ROCKFALL RF116 APOLLO ELECTRICAL E'HAZARD SAFETY TRAINER UK10 EU44
ROCKFALL RF116 APOLLO ELECTRICAL E'HAZARD SAFETY TRAINER
See technical informationReferences
Rock Fall:RF116/44
Rubix:294A8950
EAN:5061021891911

Product details : ROCKFALL RF116 APOLLO ELECTRICAL E'HAZARD SAFETY TRAINER UK10 EU44
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | polyester |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 58.33 excl. VAT
/ Each
£ 70.00 incl. VAT
- Usually arrives within 14 working days
