Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Nozzles
PARWELD BZL MB36 CONICAL NOZZLE B3616 PACK OF 5
PARWELD BZL MB36 CONICAL NOZZLE B3616 PACK OF 5
BZL Conical Nozzle
References
parweld:
B3616
rubix:
2012555
ean:
5055365338089
Technical specifications
Type
Conical Nozzle
Number or diameter
16
mm
Length
84
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD BZL MB36 CONICAL NOZZLE B3616 PACK OF 5
Strengths
Parweld BZL nozzles are manufactured to maximise user performance
Manufactured to the same specifications as the OEM
Maximum wall thickness provides logevity and superior performance
Technical specifications
Attributes
Type
Conical Nozzle
Number or diameter
16
mm
Length
84
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.69
excl. VAT
/
Each
£
29.63
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GISS 865779 TIG CONSUMABLES 9/20 NUMBER OR DIA MM 6 % 9.8 (13N10)
PARWELD 10N47 CERAMIC CUP 7/16IN/11MM
PARWELD 702112 PNM CUTTING NOZZLE SHORT 3/64 1.2MM
PARWELD 702124 PNM CUTTING NOZZLE SHORT 3/32 2.4MM
PARWELD 701124 ANM CUTTING NOZZLE STANDARD 3/32
PARWELD 705103 HEATING NOZZLE 3
GISS 865803 TIG CONSUMABLES 17/ 18/ 26 NO OR DIA MM 10% 15.7 (10N45)
PARWELD 701120 ANM CUTTING NOZZLE STANDARD 5/64
PARWELD PNME CUTTING NOZZLE LONG 1/16 1.6MM 702316
GISS 865800 TIG CONSUMABLES 17/ 18/ 26 5MM % 8.0 (10N49)
PARWELD TYPE 2/3/5 SWAGED WELDING NOZZLE NO.5 704203
GISS 865780 TIG CONSUMABLES 9/20 NUMBER OR DIA MM 8 % 12.7 (13N12)
PARWELD 701116 ANM CUTTING NOZZLE STANDARD 1/16
PARWELD PNME CUTTING NOZZLE LONG 3/64 1.2MM 702312
PARWELD 701112 ANM CUTTING NOZZLE STANDARD 3/64