MATARA MCQI2-11-125-250M ISO15552-VDMA 24562 125 BORE 250MM STROKE MAG


MCQI2 Series ISO-VDMA Standard Profile Cylinder

References
matara:MCQI2-11-125-250M
rubix:229A6621
brand logo
brand logo
Technical specifications
TypeDouble Acting
Cylinder diameter125 mm
See all Specifications

Product details : MATARA MCQI2-11-125-250M ISO15552-VDMA 24562 125 BORE 250MM STROKE MAG


Non-lubrication - Special housing and bushing enables self lubrication of piston rod.
High quality long service life - Hard anodised aluminium cylinder tubes offer a high resistance to corrosion and low internal friction.
ISO-VDMA standard specification Conforms to ISO-6431 and VDMA 24562 specification enabling worldwide interchangeability.
Easy to insert reed switch - With four grooves on the tube, proximity and reed sensors can be easily inserted into any position.

Technical specifications


Attributes
TypeDouble Acting
Cylinder diameter125 mm
Cylinder stroke250 mm
Show UNSPSC/ECL@SS
£ 509.66 excl. VAT
/ Each
£ 611.59 incl. VAT
  • Usually arrives within 14 working days