C(D)85, ISO Standard Cylinder, Double Acting, Single Rod
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 40 mm |
Type | iso cylinder |
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 40 mm |
Type | iso cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Inserted rod height | 128 mm |
Delivery usually within ( 7 ) days