References
Aventics:0822062104
Rubix:274A0418
Manufacturer :0822062104
EAN:3661475881678

Product details : AVENTICS 0822062104
Cylinder with piston rod
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 630.42 excl. VAT
/ Each
£ 756.50 incl. VAT
- Usually arrives within 14 working days
