C(D)85R, ISO Cylinder, Double Acting, Single Rod, Direct Mount
Cylinder diameter | 12 mm |
---|---|
Cylinder stroke | 125 mm |
Type | iso cylinder |
Cylinder diameter | 12 mm |
---|---|
Cylinder stroke | 125 mm |
Type | iso cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Inserted rod height | 213 mm |
Usually arrives within 14 working days