SMC CDG1BN20-125TZ AIR CYLINDER 20 STR 125 SINGLE ACTING


C(D)G1-*S/T-Z, Air Cylinder, Single Acting, Spring Return, Spring Extend

References
smc:CDG1BN20-125TZ
rubix:392A7786
manufacturer :CDG1BN20-125TZ
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke125 mm
TypeSingle Acting Air Cylinder
See all Specifications

Product details : SMC CDG1BN20-125TZ AIR CYLINDER 20 STR 125 SINGLE ACTING


Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100 Strokes up to 1500 mm Wide range of cylinder variations and mounting options.

Strengths

Standard: single acting, single rod, spring return/extend Bore sizes (mm): 20, 25, 32, 40 Strokes (mm): 25~200 Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis Auto switch capable with a variety of lead wire lengths

Technical specifications


Attributes
Cylinder diameter20 mm
Cylinder stroke125 mm
TypeSingle Acting Air Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Inserted rod height429 mm
Show UNSPSC/ECL@SS
£ 63.23 excl. VAT
/ Each
£ 75.88 incl. VAT
  • Usually arrives within 14 working days