References
SMC:CD85KN12-10-B
Rubix:106A7039
Manufacturer :00016821

Technical specifications
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | double acting air cylinder |
Documents
Product details : SMC CD85KN12-10-B NON-ROTATING PISTON ROD CYLIND
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
ISO cylinder, double acting, single rod
Type: non-rotating
Cushion: rubber bumper only
Type: non-rotating
Cushion: rubber bumper only
Technical specifications
Attributes
| Logistic Weight | 102 g |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
| Type | double acting air cylinder |
Show UNSPSC/ECL@SS
£ 53.05 excl. VAT
/ Each
£ 63.66 incl. VAT
- Delivery usually within ( 7 ) days