References
SMC:JA15-5-080
Rubix:118A0464
Manufacturer :JA15-5-080

Documents
Product details : SMC JA15-5-080 FLOATING JOINT
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 10/15 mm
Nominal Thread: 5-080 (M5 x 0.8)
Option: None
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 10/15 mm
Nominal Thread: 5-080 (M5 x 0.8)
Option: None
Technical specifications
Attributes
| Type | rod end nut |
|---|---|
| Connection 1 | m5 |
| Cylinder diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 14.06 excl. VAT
/ Each
£ 16.87 incl. VAT
- Delivery usually within ( 4 ) days