SMC CDUW10-10D THRU-ROD FREE MOUNT CYLINDER
C(D)UW, Free Mount Cylinder, Double Rod
See technical informationSee documentsReferences
SMC:CDUW10-10D
Rubix:107A1393
Manufacturer :CDUW10-10D

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | free mount cylinder |
Documents
Product details : SMC CDUW10-10D THRU-ROD FREE MOUNT CYLINDER
Free mount cylinder
Bore sizes (mm): 6, 10, 16, 20, 25, 32
Strokes up to 100 mm
Multiple direct mounting surfaces.
Strengths
Free mount cylinder, double rod type
Bore sizes from 6mm to 32mm available
Stroke lengths up to 50mm
Space saving
Auto-switch capable
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | free mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 73.58 excl. VAT
/ Each
£ 88.30 incl. VAT
- Delivery usually within ( 17 ) days