References
Aventics:0822062529
Rubix:274A0510
Manufacturer :0822062529
EAN:3661475881821

Product details : AVENTICS 0822062529
Guide cylinder, Series GPC-E
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | guide cylinders, series gpc-e |
Show UNSPSC/ECL@SS
£ 1,111.31 excl. VAT
/ Each
£ 1,333.57 incl. VAT
- Usually arrives within 14 working days
