PORTWEST C466 HV 3IN1 CONTRAST WINTER BOMBER JACKET YELLOW/BLACK M

C466 - Hi-Vis Classic Bomber Jacket

See technical information

References

Portwest:C466YBRM
Rubix:2015294
EAN:5036108179954
brand logo
brand logo
brand logo

Technical specifications

Colouryellow
Sizem
Class EN204713
See all Specifications

Product details : PORTWEST C466 HV 3IN1 CONTRAST WINTER BOMBER JACKET YELLOW/BLACK M


Stand out from the crowd with this classic bomber jacket. It features a detachable fur liner, removable sleeves and detachable collar making it adaptable to all weather conditions. Other features include ID pocket, security sleeve pocket and contrast black panels.
Waterproof with taped seams preventing water penetration. Reflective tape for increased visibility. Detachable sleeves, fur liner and fur collar provide multi-way options for the wearer. 8 pockets for ample storage. Phone pocket. Zipped pockets. Two-way zip for quick and easy access. ID card holder for ID card display. Storm flap front to protect against the elements.
Standard : EN343_31, EN20471_3
Lining : Fur
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Sizem
Class EN204713
Main materialpolyester
Secondary colourblack
Material100% polyester
£ 57.18 excl. VAT
/ Each
£ 68.62 incl. VAT
  • In stock: Next day delivery

Size