MASCOT 09335 LORETO WINTER JACKET HV ORG/NAVY L

Jack Loreto orange/navy

See technical information
References
Mascot:09335-880-141-L
Rubix:385A2468
EAN:5707209771223
Pilotjack Loreto 09335-880-141 / L
brand logo
brand logo
Technical specifications
Colourorange
Sizel
Class EN204713
See all Specifications

Product details : MASCOT 09335 LORETO WINTER JACKET HV ORG/NAVY L


Breathable, windproof and water-repellent. Press studs to attach a hood if required. Multi-function jacket that can be adapted to the situation - includes both shell jacket, shell gilet, quilted jacket andquilted gilet. Quilted lining is a jacket in itself, approved to EN ISO 20471, with ribbed collar and removable sleeves. Extra protection against the cold with an extended back.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight2100 g
Colourorange
Sizel
Class EN204713
Main materialpolyester
Secondary colournavy
Breathableyes
Material100% polyester (mascotex®)
Show UNSPSC/ECL@SS
£ 252.01 excl. VAT
/ Each
£ 302.41 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)