SMC CD76E40-100T-B AIR CYLINDER


C76 series cylinders

References
smc:CD76E40-100T-B
rubix:113A5522
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke100 mm
Typeair cylinder
See all Specifications

Product details : SMC CD76E40-100T-B AIR CYLINDER


C76 Series pneumatic cylinders offer a simple, space-saving design and high dimensional accuracy, making them very easy to use. The wide flats of the rod and front end greatly simplify installation and positioning of the rear ends. The low coefficient of friction and elastomer shock absorber reinforcements supplied as standard enable piston speeds of up to 1500 mm/sec to be achieved. Larger lateral loads can be accommodated thanks to the tolerance of the piston rod close to the front bearing.

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke100 mm
Typeair cylinder
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 115.67 excl. VAT
/ Each
£ 138.80 incl. VAT
  • Delivery usually within ( 7 ) days