PORTWEST C813 LIVERPOOL ZIP COVERALL BLACK L

C813 - Liverpool Zip Coverall

See technical information

References

Portwest:C813BKRL
Rubix:2589323
EAN:5036108099160
brand logo

Technical specifications

Colourblack
Sizel
Main materialpolyester
See all Specifications

Product details : PORTWEST C813 LIVERPOOL ZIP COVERALL BLACK L


The pre-shrunk, top quality fabric contributes to the professional appearance of this garment. Various pockets and a hammer loop complement the all-purpose styling. Durable polycotton fabric for high performance and maximum wearer comfort. 50+ UPF rated fabric to block 98% of UV rays. 8 pockets for ample storage. Phone pocket. Back patch pocket. Rule pocket. Two-way zip for quick and easy access. Action back for extra freedom of movement. Radio loop for easy clipping of a radio Type : Regular

Technical specifications


Attributes
Colourblack
Sizel
Main materialpolyester
Secondary colourno secondary color
Material65% polyester, 35% cotton
£ 24.84 excl. VAT
/ Each
£ 29.81 incl. VAT
  • In stock: Next day delivery

Colour

Size