References
Portwest:C802NARS
Rubix:202A3419
EAN:5036108139385

Product details : PORTWEST C802 CLASSIC COVERALL NAVY S
Durable polycotton fabric for high performance and maximum wearer comfort. Side access pockets. 50+ UPF rated fabric to block 98% of UV rays. 5 pockets for ample storage. Phone pocket. Rule pocket. Half elasticated waist for a secure and comfortable fit.
Concealed stud front for easy access
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 23.99 excl. VAT
/ Each
£ 28.79 incl. VAT
- Usually arrives within 14 working days