References
Portwest:C813NARXXL
Rubix:45005186
EAN:5036108140824

Product details : PORTWEST C813 LIVERPOOL ZIP COVERALL NAVY 2XL
The pre-shrunk, top quality fabric contributes to the professional appearance of this garment. Various pockets and a hammer loop complement the all-purpose styling.
Durable polycotton fabric for high performance and maximum wearer comfort. 50+ UPF rated fabric to block 98% of UV rays. 8 pockets for ample storage. Phone pocket. Back patch pocket. Rule pocket. Two-way zip for quick and easy access. Action back for extra freedom of movement. Radio loop for easy clipping of a radio
Type : Regular
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester, 35% cotton |
Show UNSPSC/ECL@SS
£ 24.84 excl. VAT
/ Each
£ 29.81 incl. VAT
- Usually arrives within 14 working days