SPARTEX 855014 SPEED WORKG OVERALL DOUBLE ZIP SZ6 GREY STEEL
Speed work overall double zip
See technical informationSee documentsReferences
GISS:855014
Rubix:216A6852
Manufacturer :855014
EAN:3660338105272

Documents
Product details : SPARTEX 855014 SPEED WORKG OVERALL DOUBLE ZIP SZ6 GREY STEEL
Double moulded teeth zip with 10 mm metal tab
.
2 breast pockets, 6 mm moulded teeth metal zip .
2 lower patch pockets .
1 right back pocket .
1 ruler pocket right leg .
Shirt collar .
Elastic back .
Straight sleeve bottom
2 breast pockets, 6 mm moulded teeth metal zip .
2 lower patch pockets .
1 right back pocket .
1 ruler pocket right leg .
Shirt collar .
Elastic back .
Straight sleeve bottom
Strengths
The benefits of the Cotton/Polyester: Very good dimensional stability. Better colour retention after warmer washing in winter and cooler in summer than 100% cotton. Softer and stronger. Anti-shrink treatment. More water-repellent than cotton against water and oil
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 6 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 65% cotton / 35% polyester |
| Grammage | 300 g/m² |
Show UNSPSC/ECL@SS
£ 56.19 excl. VAT
/ Each
£ 67.43 incl. VAT
- Usually arrives within 14 working days
