References
SMC:MXQ-CS8
Rubix:393A9901
Manufacturer :MXQ-CS8
EAN:3618036358414

Documents
Product details : SMC MXQ-CS8 STROKE ADJUSTER
This product is discontinued and will be replaced by the MXQ-Z series. The MXQ precision linear table is ideal for applications requiring precisely maintained parallelism and perpendicular characteristics. Similar in design to the MXS series, the MXQ series incorporates a more precise guide and linear table. The table and ball guide are integrated into a precision machined hardened stainless steel part. This reduces the build-up of tolerances associated with assemblies made up of different parts, and provides height tolerances of +/- 0.05mm. This guide is a recirculating ball guide contained in a stainless steel case. This allows to offer a very precise linear table with all the usual options of the MXS series.
external stop
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Type | limit stop |
Show UNSPSC/ECL@SS
£ 37.73 excl. VAT
/ Each
£ 45.28 incl. VAT
- Delivery usually within ( 8 ) days