• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,858)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,227)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Control technology and software
  6. Modular enclosure
  7. EMITEX EM04.001 6U 450MM DEEP 376MM HIGH WALL CABINET (H)376 MM X (W)6

EMITEX EM04.001 6U 450MM DEEP 376MM HIGH WALL CABINET (H)376 MM X (W)6

Cabinet Enclosures and Accessories

See technical information

References

Emitex:EM04.001
Rubix:234A5950
brand logo
brand logo

Product details : EMITEX EM04.001 6U 450MM DEEP 376MM HIGH WALL CABINET (H)376 MM X (W)6


6U 450mm Deep 376mm High Wall Cabinet (H)376 mm x (W)600 mm x (D)450 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

MCG ME2S 2 WAY METAL EMPTY ENC 145X80X62 C/W DIN (H)146 MM X (W)82 MMSCHNEIDER DE1DS1 PUSH BUTTON ENCLOSURE 30MMSCHNEIDER ELECTRIC 13441 4 MOD INS ENCLOSURE IP65 KAEDRA (H)200 MM X (SCHNEIDER ENC-150X105X55 NSYTBS16128SCHNEIDER ELECTRIC LE1D12P7 DOL STARTER 12A 220/230V 50/60HZ (H)166 MMSIEMENS SIEMENS-3SU1801-0AA00-0AC2 PUSHBUTTON ENCLOSURE 22MMSCHNEIDER CB ACESSORY GV2MC02SCHNEIDER ELECTRIC NSYAEDLS3DKDB3STANDARD DB3 OPERATING HANDLE STANDARSCHNEIDER NSYAEDLS3DRL S3D REPLACEMENT LOCKMCG M43200 400X300X200 SHEET STEEL ENC IP65 C/W BAC (H)400 MM X (W)300SCHNEIDER ELECTRIC LE1D25P7 DOL STARTER 25A 220/230V 50/60HZ (H)201 MMMOELLER FLASH GUARD NZM1XKSASCHNEIDER KEY/LOCK NSYTL405PLMSIEMENS 3SU18010NB002AC2 EMERGENCY PUSH BUTTONSIEMENS 3RV1913-1CA00 PLASTIC ENCLOSURE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap