Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Modular enclosure
SCHNEIDER ENC-150X105X55 NSYTBS16128
SCHNEIDER ENC-150X105X55 NSYTBS16128
Thalassa ABS Box
References
schneider electric:
NSYTBS16128
rubix:
153A6779
Technical specifications
Material
ABS
Height
164Ā
mm
Length
87Ā
mm
See all Specifications
Product details
Technical specifications
Product details : SCHNEIDER ENC-150X105X55 NSYTBS16128
IP66 IK07 RAL7035 Int.H150W105D80 Ext.H164W121D87 Opaque cover H20
Technical specifications
Attributes
Material
ABS
Height
164Ā
mm
Length
87Ā
mm
Width
121Ā
mm
Colour
Grey
Type
Multi-purpose industrial
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
12.22
excl. VAT
/
Each
Ā£
14.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SIEMENS 3RV1913-1CA00 PLASTIC ENCLOSURE
SCHNEIDER CB ACESSORY GV2MC02
MCG ME2S 2 WAY METAL EMPTY ENC 145X80X62 C/W DIN (H)146 MM X (W)82 MM
SCHNEIDER ELECTRIC NSYAEDLS3DKDB3STANDARD DB3 OPERATING HANDLE STANDAR
GEWISS GW40003 8 MOD SURFACE MODULAR ENCLOSURE IP55
SCHNEIDER DE1DS1 PUSH BUTTON ENCLOSURE 30MM
SIEMENS 3SU1804-0AA00-0AB1 ENCLOSURE FOR COMMAND DEVICES, 22 MM
EMITEX EM04.001 6U 450MM DEEP 376MM HIGH WALL CABINET (H)376 MM X (W)6
MOELLER FLASH GUARD NZM1XKSA
SCHNEIDER NSYCDB3 STANDARD LOCK 3MM
SCHNEIDER ELECTRIC LE1D25P7 DOL STARTER 25A 220/230V 50/60HZ (H)201 MM
ENGEX ACCESSORIES GX-ASB442 4 X 4 X 2 ADAPTABLE STEEL BOX WI (L)100 MM
SCHNEIDER NSYTBS1176THALASSATBS IP66 WALLBOXABS GREY 116X74X62MM
SCHNEIDER ELECTRIC 13441 4 MOD INS ENCLOSURE IP65 KAEDRA (H)200 MM X (
MCG M43200 400X300X200 SHEET STEEL ENC IP65 C/W BAC (H)400 MM X (W)300