• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,227)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Electrical connector technology
  6. Plug connector
  7. AVENTICS 1834484246

AVENTICS 1834484246

Round plug connector, Series CON-RD

See technical information

References

Aventics:1834484246
Rubix:273A0669
EAN:3661475927659
brand logo
brand logo

Product details : AVENTICS 1834484246


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 21.48 excl. VAT
/ Each
£ 25.78 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 8040457 CABINET THROUGH FEEDFESTO 1660640 ASSORTMENT OF PLUGSSMC SY100-30-A CONNECTOR FOR L/M PLUGNORGREN C02470405 PFITC 4MM-M5 90 SWIV ELBOWSMC GVVZS3000-21A-5S D-SUB CONNECTOR CABLE IP40 SHIELDED 20 MHAGER LTD P22 KLIK 3-PIN PLUG WHITE PACK OF 10FESTO 153819 PUSH-IN SLEEVE QSH-1/4-UAVENTICS R419500454NORGREN 10A511028 PFIT 10MM-G1/4ELBOW BANJO ADPTFESTO 570922 PLUGSMC CDG1BN20-105 AIR CYLINDERAVENTICS R412005361FESTO 196089 CABLE SOCKET ASI-SD-FK180SMC AXT100-MC26-100 CIRCULAR CONNECTOR CABLE ASSEMBLYFESTO 208378 TERMINAL SOCKET KDV-PK-3
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap