References
CMP:20CXT1RA
Rubix:234A6060

Documents
Product details : CMP PRODUCTS 20CXT1RA 20 CXT GLAND (L)42 MM
Strengths
•Easy install
Mechanical retention of wire braid for electrical continuity
Displacement type seal
Designed to prevent Cold flow
Superior EMC performance
Mechanical retention of wire braid for electrical continuity
Displacement type seal
Designed to prevent Cold flow
Superior EMC performance
Applications
Screened Flexible (EMC) Wire Braid Cables
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Clamping range | 6,5- 14 mm |
| Material | brass |
| Total length | 42.2 mm |
| Thread length | 15 mm |
| Diameter across flats | 27 mm |
Show UNSPSC/ECL@SS
£ 11.03 excl. VAT
/ Each
£ 13.24 incl. VAT
- Delivery usually within ( 3 ) days