Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
CMP PRODUCTS 63BW2RA 63 BW GLAND PACK CMP
CMP PRODUCTS 63BW2RA 63 BW GLAND PACK CMP
Cable Gland
References
cmp:
63BW2RA
rubix:
234A6051
Technical specifications
Threading diameter
63
mm
Clamping range
68,2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CMP PRODUCTS 63BW2RA 63 BW GLAND PACK CMP
Strengths
•High quality durable materials
Simple, effective two part arrangement
Direct & remote installation
Permanently crimped, low impedance earth termination
Secure against self-loosening
Superior EMC performance
Applications
Steel & Aluminium Wire Armoured Cables
Technical specifications
Attributes
Threading diameter
63
mm
Clamping range
68,2
mm
Material
Brass
Total length
56.3
mm
Thread length
15
mm
Diameter across flats
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.42
excl. VAT
/
Each
£
55.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON PACG25/2 25MM BW GLAND PACK
ENGEX ACCESSORIES HA20CWLSF I.C.A. 20L CW 4 PART LSF TWIN GLAND PACK (
ENGEX ACCESSORIES HA20CXT I.C.A. 20L CXT GLAND PACK (DIA)13.9 MM
ENGEX ACCESSORIES HA32BW I.C.A. 32 BW 2 PART TWIN GLAND PACK (DIA)33 M
NIGLON LSF63CW 63MM CW LSF GLAND PACK
ENGEX ACCESSORIES HAM20G I.C.A. M20 IP68 GREY PLASTIC GLAND (DIA)20 MM
ENGEX ACCESSORIES HAM25BK I.C.A. M25 IP68 BLACK PLASTIC GLAND (DIA)25
ENGEX ACCESSORIES HAM32W I.C.A. M32 IP68 WHITE PLASTIC GLAND (DIA)35 M
NIGLON LSF25BW 25MM BW LSF GLAND PACK
ENGEX ACCESSORIES HA32BWLSF I.C.A. 32 BW 2 PART LSF TWIN GLAND PAC (DI
ENGEX ACCESSORIES HA20BWLSF I.C.A. 20L BW 2 PART LSF TWIN GLAND PACK (
ENGEX ACCESSORIES HA63CW I.C.A. 63L CW 4 PART SINGLE GLAND PACK (DIA)6
NIGLON LSF20SBW 20MM SMALL BW LSF GLAND PACK
NIGLON PACG40CW 40MM CW GLAND PACK
ENGEX ACCESSORIES HA25CXT I.C.A. 25 CXT GLAND PACK (DIA)19.9 MM