Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
NIGLON PACG63/2 63MM BW GLAND PACK
NIGLON PACG63/2 63MM BW GLAND PACK
BW Gland
References
niglon:
PACG63/2
rubix:
234A5615
Technical specifications
Threading diameter
63
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON PACG63/2 63MM BW GLAND PACK
63mm BW Gland Pack
Technical specifications
Attributes
Threading diameter
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.49
excl. VAT
/
Each
£
37.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX HA20SBW I.C.A. 20S BW 2 PART TWIN GLAND PACK OF 20
CMP PRODUCTS 25CXT1RA 25CXT GLAND (L)51.3 MM
ENGEX ACCESSORIES HA25CXT I.C.A. 25 CXT GLAND PACK (DIA)19.9 MM
ENGEX ACCESSORIES HA32BWLSF I.C.A. 32 BW 2 PART LSF TWIN GLAND PAC (DI
NIGLON LSF20SCW 20MM SMALL CW LSF GLAND PACK
MCG M25GW M25 X 1.5 GLAND C/W LOCKNUT - WHITE (L)42 MM X (DIA)25 MM PA
NIGLON PACG32CW 32MM CW GLAND PACK
ENGEX ACCESSORIES HA50CW I.C.A. 50L CW 4 PART SINGLE GLAND PACK (DIA)5
ENGEX ACCESSORIES HA25CWLSF I.C.A. 25 CW 4 PART LSF TWIN GLAND PACK (D
NIGLON LSF50CW 50MM CW LSF GLAND PACK
NIGLON PACG50/2 50MM BW GLAND PACK
ENGEX ACCESSORIES HAM25BK I.C.A. M25 IP68 BLACK PLASTIC GLAND (DIA)25
NIGLON PACG40/2 40MM BW GLAND PACK
NIGLON PACG32/2 32MM BW GLAND PACK
ENGEX ACCESSORIES HAM25G I.C.A. M25 IP68 GREY PLASTIC GLAND PACK OF 10