Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
NIGLON PACG20SCW 20MM SMALL CW GLAND PACK
NIGLON PACG20SCW 20MM SMALL CW GLAND PACK
Armoured Cable Gland Pack
References
niglon:
PACG20SCW
rubix:
234A5619
Technical specifications
Threading diameter
20
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON PACG20SCW 20MM SMALL CW GLAND PACK
20mm Small CW Gland Pack
Technical specifications
Attributes
Threading diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.94
excl. VAT
/
Each
£
7.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES HAM25W I.C.A. M25 IP68 WHITE PLASTIC GLAND (DIA)25 M
MCG M32GW M32 X 1.5 GLAND C/W LOCKNUT - WHITE (L)43 MM X (DIA)32 MM PA
ENGEX HA20BW I.C.A. 20L BW 2 PART TWIN GLAND PACK OF 15
MCG M16GB M16 X 1.5 GLAND C/W LOCKNUT - BLACK 33 MM X 16 MM PA PK10
ENGEX ACCESSORIES HA25CWLSF I.C.A. 25 CW 4 PART LSF TWIN GLAND PACK (D
ENGEX ACCESSORIES HA25CXT I.C.A. 25 CXT GLAND PACK (DIA)19.9 MM
CMP PRODUCTS 25CW2RA 25 CW GLAND PACK CMP
CMP PRODUCTS 32BW2RA 32 BW PACK CMP
NIGLON PACG32CW 32MM CW GLAND PACK
ENGEX HA20SBW I.C.A. 20S BW 2 PART TWIN GLAND PACK OF 20
NIGLON PACG25/2 25MM BW GLAND PACK
MCG INDUSTRIAL M20GW M20 X 1.5 GLAND C/W LOCKNUT - WHITE PACK OF 10
MCG M25G M25 X 1.5 GLAND C/W LOCKNUT - GREY (L)42 MM X (DIA)25 MM PACK
ENGEX ACCESSORIES HA50BW I.C.A. 50L BW 2 PART SINGLE GLAND PACK (DIA)5
ENGEX ACCESSORIES HA20BWLSF I.C.A. 20L BW 2 PART LSF TWIN GLAND PACK (