References
Festo:ASI-SD-FK180
Rubix:133A5174
Manufacturer :196089
EAN:4052568044787
Documents
Product details : FESTO 196089 CABLE SOCKET ASI-SD-FK180
cable socket ASI-SD-FK180 For AS-i ribbon cable, profile turned 180° Assembly Position=Any, Operating voltage range AC=<= 60 V, Operating voltage range DC=<= 75 V, Permissible current load=3 A, Storage temperature=-30 - 85 °C
Technical specifications
Attributes
| Material | bronze (pin contacts);pa (housing);nickel-plated (union nut) |
|---|
Show UNSPSC/ECL@SS
£ 9.26 excl. VAT
/ Each
£ 11.11 incl. VAT
- Delivery usually within ( 6 ) days