MECALINE 884541 MALE ADAPTATOR -TYPE F 1. 1/2IN STAINLESS STEEL
CAM AND GROOVE COUPLING STAINLESS STEEL - TYPE F
See technical informationSee documentsReferences
Mecaline:884541
Rubix:216A3423
EAN:3660338379352


Technical specifications
| Connecting diameter | 1 1/2 '' |
|---|---|
| Material | stainless steel |
| Type | type f |
Documents
Product details : MECALINE 884541 MALE ADAPTATOR -TYPE F 1. 1/2IN STAINLESS STEEL
Material: 316 stainless steel (ASTM A666 grade 316/1.4401). Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards
Technical specifications
Attributes
| Connecting diameter | 1 1/2 '' |
|---|---|
| Material | stainless steel |
| Type | type f |
| Type of threading | bspt |
Show UNSPSC/ECL@SS
£ 30.76 excl. VAT
/ Each
£ 36.91 incl. VAT
- In stock: Next day delivery