MECALINE 880618 MALE ADAPT -TYPE F 1IN 1/2 AL
CAM AND GROOVE COUPLING ALUMINIUM - TYPE F
See technical informationSee documentsReferences
Mecaline:880618
Rubix:216A3418
EAN:3660338339783
Documents
Product details : MECALINE 880618 MALE ADAPT -TYPE F 1IN 1/2 AL
Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards
Technical specifications
Attributes
| Connecting diameter | 1 1/2 '' |
|---|---|
| Material | aluminium |
| Type | type f |
Show UNSPSC/ECL@SS
£ 6.68 excl. VAT
/ Each
£ 8.02 incl. VAT
- Usually arrives within 14 working days

