MECALINE 884557 FEMALE COUPLER - TYPE D -NBR GASKET 1IN ST/ST


CAM AND GROOVE COUPLING STAINLESS WITH NBR SEAL STEEL  - TYPE D

References
mecaline:884557
rubix:216A3407
ean:3660338379482
brand logo
brand logo
Technical specifications
Connecting diameter1 ''
MaterialStainless steel 
TypeType D
See all Specifications

Product details : MECALINE 884557 FEMALE COUPLER - TYPE D -NBR GASKET 1IN ST/ST


Material: 316 stainless steel (ASTM A666 grade 316/1.4401). Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter1 ''
MaterialStainless steel 
TypeType D
Type of threadingBSP
Show UNSPSC/ECL@SS
£ 28.07 excl. VAT
/ Each
£ 33.68 incl. VAT
  • Usually arrives within 14 working days